Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122453

MPN #: 1932

Dynarex Skin Protekt Geri Sleeve, Large, 25 Pcs

Product Description
The Dynarex SkinProtekt Geri-Sleeves are designed to protect sensitive skin from tear and abrasion injuries. These sleeves feature antimicrobial properties, helping to protect against odour causing bacteria accompanying deep wounds. The SkinProtekt Geri-Sleeves are soft and comfortable making them suitable for use in covering I.V. and wound sites.

Features:
  • Acts as a non-compression covering for patients with fragile skin
  • Anti-microbial soft covering conforms to different body shapes and provides protection for IV & wound sites
  • Thumbhole cutouts keep the sleeve in place
  • Leg sleeves prevent skin shear at the heels and calves
  • Available in different "Size Bands"


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width3-5/16 in
SizeLarge
Diameter2-1/8

Product Details

TypeGeri Sleeve
Storage Temperature Range59F - 86F
MaterialKnitted Fabric
SterileNo
Package Quantity25
ColorBrown
BrandDynarex