Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122560

MPN #: 3544

Dynarex Dressing Retention Sheet, 4"W x 11 yards, 5 Pcs

Product Description
Skin friendly, easy to remove sheets that are ideal for wound dressing. Dynarex Dressing Retention Sheets are made of soft, flexible non-woven fabric and low-sensitivity adhesive, ideal for securing dressings and appliances in a desired position. The Retention sheets are porous, yet water-resistant enabling it to cover an entire wound dressing in a one application.

Features:
  • Dressing Retention sheet is a low-sensitivity adhesive tape
  • Soft, flexible, non-woven fabric is ideal for securing appliances or dressings
  • Porous structure is water-resistant and can cover an entire primary wound dressing conveniently in one application
  • Linerless roll means faster application with no extra step for removing the paper release liner
  • Not made with natural rubber latex


PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length372 in
Width4 in
Size4" x 11 yards

Product Details

TypeDressing Retention Sheet
Storage Temperature Range59F - 86F
MaterialRetention Film
Package Quantity5
ColorWhite
BrandDynarex