Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122687

MPN #: 2136

Dynarex BP Cuff Barrier Sleeve, Non Woven, 18"L x 9-1/4"W, 500 Pcs

Product Description
The Dynarex Blood Pressure Barrier Sleeve help reduce the risk of nosocomial infections, as well as reducing the time and risk spent cleaning and disinfecting blood pressure cuffs. The universal-sized disposable sleeves fit most arms and are ideal for clinics, hospitals and other high-volume medical facilities.

Features:
  • Reduces the risk of nosocomial infections
  • Fast and easy to apply
  • Saves time from cleaning and disinfecting your cuff after each use
  • Comes in convenient dispenser box
  • Made of SPP nonwoven material


PRICE
$91.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width9-1/4 in
Size18" x 9-1/4"

Product Details

TypeBarrier Sleeve
Closure TypeElastic
Storage Temperature Range59F - 86F
MaterialNon-Woven
SterileNo
Package Quantity500
ColorWhite
BrandDynarex