Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3139651

MPN #: 23452

Ergodyne® Skullerz® 8947 Lightweight Baseball Hat Bump Cap Insert, XL/2XL, Black

Product Description
The Skullerz® 8947 Lightweight Baseball Hat features the Skullerz® 8943F(x) hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. This lightweight polyester hat is not stiff or bulky, and also features breathable laser-perforated side and back panels for maximum airflow.
Available in 3 sizes-ranging from 6 ¼ to 8 ½-it is designed with a buckle closure and adjustable rear sizing strap for a custom fit. Reflective accents and piping help ensure workers are seen in low-light conditions.
Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.

Features:
  • BUMP CAP-COMPATIBLE - Seamlessly integrates with the (included) patent-pending Skullerz® 8943F(x) Hinged Universal Bump Cap Insert
  • BREATHABLE - Laser-perforated side and back panels maximize airflow
  • LIGHTWEIGHT - Polyester fabric is not stiff or bulky
  • REFLECTIVE ACCENTS - Piping on brim helps keep workers safe and seen
  • ADJUSTABLE - Buckle closure for a custom fit
  • CUSTOMIZABLE - Designed with custom logo and embroidery in mind
  • THREE COLORS - Available in black, navy and lime
  • THREE SIZES - XS/S (6 ¼- 7 ¼), M/L (6 ¾-7 ¾) and XL/2XL (7 ¼-8 ½)


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL/2XL

Product Details

TypeBump Cap
VentilationYes
Accessory SlotsNo
Shell MaterialPolyethylene
Package Quantity1
ColorBlack
SeriesSkullerz 8947
Manufacturers Part Number23452
SuspensionNone
BrandErgodyne