B&B SKx1-15/16 C45 Steel / Black Oxide Quick Detach Bushing 1-15/16 Inch Bore
Write a Review
|
Questions & Answers (0)
Product Description
Taperlock bushings keep sprocket hubs narrow so the length-thru-bore dimension is less significant. The left-justified hub allows shaft mounting close to bearings, keeping the center of the load dimension small while preventing issues with highly overhung loads. Taperlock bushings are split through the flange and gradual taper to provide a true clamp fit on the shaft that is the equivalent of a shrink fit.
PRICE
$47.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Size | 1-15/16 Inch |
| Outer Diameter | 2.813 in |
Product Details
| Manufacturers Part Number | SKx1-15/16 |
| Material | Steel |
| Brand | B & B Manufacturing |