Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108053

MPN #: ISP1021S-DGR

Siesta Sky 3 Piece Outdoor Bistro Set, 31-1/2"W x 29-1/2"H Table, Dark Gray

Product Description
Sky outdoor bistro set with two dining chairs and one 31 inch dining table. Simple modern European design. New addition to our indoor-outdoor transitional chairs. It's made with polypropylene construction and a poly seat. Chair legs are reinforced with fiber glass. Contemporary chairs can be used indoors or outdoors. Chairs are maintenance free. Made for commercial use in hotels, restaurants and heavy use areas. Tested and certified for strict European standards by CATAS Italian research institute and test laboratory. Easy Assembly required.

Features:
  • 2 x Sky Outdoor-Indoor Armchair Dark Gray
  • 1 x Sky Square Dining Table 31" Dark Gray
  • No Umbrella hole
  • Resin Polypropylene Legs with Poly Seat
  • UV resistant. Easy cleaning
  • Suitable for indoor and outdoor use
  • Available in USA since 2018
  • Limited warranty of 1 year

Note: On dark colors, shadows and other minor faults are more evident than on lighter colors and are therefore standard.

PRICE
$655.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight53 lbs
Seat Width21-1/4 in
Seat Depth23-5/8 in
Seat Height18 in
Table Width31-1/2 in
Table Height29-1/2 in
Table Length31-1/2 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyDark Gray
MaterialResin
Manufacturers Part NumberISP1021S-DGR
CollectionSky
ShapeSquare
BrandSiesta
TypeBistro Set
ColorDark Gray
Table Top Color FamilyDark Gray
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialResin
Seat Color FamilyDark Gray
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year