Oxford Garden® Travira 24" Round Bistro Table Set, 2 Armchairs, Vintage Top/Seat/Back
Write a Review
|
Questions & Answers (0)
Product Description
Travira is a lightweight, mixed material collection that combines classic styling with a contemporary appeal. Travira is a great fit in any outdoor space. Whatever the application, Travira is sure to make a bold statement. Tekwood is a wood-alternative developed from polystyrene, available in a natural or vintage finish. Designed for the outdoors, Tekwood provides the look of wood with minimal weathering or maintenance.
PRICE
$2,069.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 175 lbs |
| Weight | 44 lbs |
| Seat Width | 22 in |
| Seat Depth | 21-1/2 in |
| Seat Height | 33-1/2 in |
| Table Width | 24 in |
| Table Height | 29-1/2 in |
| Table Length | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 3 |
| Frame Color Family | Flint |
| Stackable | Yes |
| Material | Polystyrene |
| Manufacturers Part Number | 5034-PC.F |
| Collection | Travira |
| Shape | Round |
| Brand | Oxford Garden |
| Type | Bistro Set |
| Color | Brown |
| Table Top Color Family | Vintage |
| Cushion Included | No |
| Number of Seats | 2 |
| Chair Frame Material | Aluminum |
| Seat Color Family | Vintage |
| Table Top Material | Polystyrene |
| Frame Material | Aluminum |
| Seat Material | Polystyrene |