Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108096

MPN #: ISP1161S-WHI

Siesta Sky Ares 3 Piece Outdoor Bar Set, 23-5/8"W x 42-1/2"H Table, White

Product Description
Bar height set with a 24 inch bar table and two bar stools. Folding top table is made with marine grade polypropylene with the latest generation of air moulding thermoplastic legs. Barstools are made of durable weather resistant polypropylene reinforced with glass fiber. No metal parts to rust, no moving parts to break. Made for commercial durability. Barstools are stackable. Perfect for heavy use areas such as hotels and restaurants. UV Treated. Hose down for easy cleaning. Withstands outdoor temperatures in summer and winter.

Features:
  • 2 x Ares Resin Outdoor Barstool White
  • 1 x Sky Square Folding Bar Table 24" White
  • Marine grade polypropylene resin top
  • For indoor and outdoor use
  • Perfect for cafe and restaurants
  • Easy Assembly Required
  • Available in USA since 2020
  • Limited warranty of 1 year


PRICE
$575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight45 lbs
Seat Width18 in
Seat Depth20 in
Seat Height29-1/2 in
Table Width23-5/8 in
Table Height42-1/2 in
Table Length23-5/8 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyWhite
StackableYes
MaterialResin
Manufacturers Part NumberISP1161S-WHI
CollectionSky Ares
ShapeSquare
BrandSiesta
TypeBar Height Dining Set
ColorWhite
Table Top Color FamilyWhite
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialResin
Seat Color FamilyWhite
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year