Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108071

MPN #: ISP1641S-DVR

Siesta Ares 5 Piece Outdoor Dining Set, 31-1/2"W x 29"H Table, Dove Gray

Product Description
Dove Gray Ares resin dining set with 4 chairs and one square dining table. Super sturdy commercial strength. Chairs are made from commercial grade resin with gas injection molded legs. Both chairs and table offer 100% polypropylene construction. No metal parts. Chairs are heavier than most resin chairs of its type. Dining set is perfect for heavy use areas. Set items are 100% resistant to outdoors, sun, snow, salt. Resin is virtually maintenance free.

Features:
  • 1 x Square Dining Table
  • 4 x Dining Chairs
  • Recyclable polypropylene construction
  • UV resistant. Easy cleaning. Maintenance free
  • Available in USA since 2020
  • Limited warranty of 1 year
Note: Shadows and waves might be more evident on darker colored frames and is normal for polypropylene applications.

PRICE
$819.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight63 lbs
Seat Width19 in
Seat Depth23 in
Seat Height18 in
Table Width31-1/2 in
Table Height29 in
Table Length31-1/2 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyDove Gray
StackableYes
MaterialResin
Manufacturers Part NumberISP1641S-DVR
CollectionAres
ShapeSquare
BrandSiesta
TypeDining Set
ColorDove Gray
Table Top Color FamilyDove Gray
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialResin
Seat Color FamilyDove Gray
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year