Features:
- Package Quantity: 6
- Average Life Hours: 12000
- Wattage: 1000
- Shape: BT37
- Lumans: 110000
This product will be restocked soon
Weights & Dimensions
| Length | 11 in |
| Width | 4-11/16 in |
| Height | 4-11/16 in |
| Base | Mogul (E39) |
| Diameter | 4-11/16 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 12000 hr |
| Color Temperature | 4000 K |
| CRI | 49 |
| Wattage | 1000 W |
| Lamp Code | MH1000/U/BT37 |
| Package Quantity | 6 |
| Manufacturers Part Number | 03680-SU |
| Lumens | 110000 |
| Shape | BT37 |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Code | M47 |