Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167031

MPN #: 85261-SU

Sunlite® LED Linear Vapor Tight Fixture, Surface Mount, 25/38/50W, 120-277V, Gray

Product Description
Discover the ultimate lighting solution with Sunlite® 8-foot LED vaporproof fixture, offering energy efficiency and maintenance-free convenience. Outperforming traditional fluorescent options.

Features:
  • LED Technology - These 8-foot LED vaporproof linear fixtures are an Energy Efficient and maintenance free solution to your lighting needs. Unlike fluorescent fixtures, LEDs are instant on at full brightness with no warmup time. This dimmable fixture features a durable frosted polycarbonate lens and a durable plastic body for even light distribution.
  • Energy Efficient - Estimated annual energy costs of $3.61/$4.82/$6.2 (Based on 3 hours/day at $0. 11/kWh). 50,000-hour life span with no bulbs to replace provides years of reliable service while saving time and maintenance costs.
  • Color & Power Selectable - This fixture allows you to choose the color temperature and wattage at any time. Select 3500K, 4000K or even 5000K depending on your preference using a switch located inside of the fixture. Take control of the light emitted with its selectable wattage of 72W/80W/100W with a bright lumen output of 9720/10800/13500 lumens depending on wattage setting.
  • Dimmable - The lighting output can be changed when connected to an LED-compatible dimmer switch (0-10v), with a beam angle of 125 degrees, allowing it to adapt to any lighting to suit your needs.
  • ETL Listed- This fixture is ETL Listed for wet location. IP66 Rated. Operates on 120-277-volt service. Mounting hardware and installation instruction included. For use in Car Washes, Parking Garages, Workshops, Residential and Commercial


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width4-5/16 in
Height4-1/8 in

Product Details

TypeVapor Tight Fixture
Color Temperature3500, 4000, 5000 K
ColorGray
CRI80
Mounting LocationSurface
Wattage72/80/100 W
Voltage120 - 277 V
DimmableYes
DescriptionLinear LED Vapor Tight Fixture
Package Quantity1
Manufacturers Part Number85261-SU
Housing MaterialPlastic
Bulb TypeLED
Lumens9800/11000/13500
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

UL CertificationUL Listed
CertificationsETL