Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167088

MPN #: 85590-SU

Sunlite® LED Round Regressed Downlight Fixture, 18W, 1360 Lumens, 4-1/2"Dia., White

Product Description
Upgrade your lighting environment with Sunlite® Regressed fixtures.

Features:
  • Regressed Design - Made of robust die-cast aluminum alloy for optimal heat dissipation and long life. The fixture reduces glare with a scratch resistant smooth white trim, creating a more pleasing environment. Tailored to be perfectly compatible with the Sunlite 85597 4-Inch Black Round Trim (B0CJCVW6GG) or Sunlite 85599 4-Inch White Square Trim (B0CJCVZ4XL) , facilitating a harmonized and seamless integration into your existing lighting setup
  • Color Selectable - These dimmable fixtures let you pick the color temperature using a switch on the junction box, you can choose between 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences
  • Dimmable - The seamless dimming feature allows you to lower the brightness of your lights (10%-100%) Forward Phase (Triac or Incandescent) to fit any mood or décor. High color rendering at 90 CRI
  • Energy Star - With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 18 watts of electricity with a high lumen output of 1360. Estimated annual energy costs of $2.19 (Based on 3 Hrs./Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates
  • ETL Listed - These are ETL Listed for wet location installation. Mounting hardware and installation instructions included. Ideal for Entryways, Living Rooms, Conference Room, Kitchen & Closets. Title-24 Compliant


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height4-13/16 in
Weight5 lbs
Diameter4-1/2 in

Product Details

TypeLED Recessed Lighting
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
CRI90
Wattage18 W
Voltage120 V
MaterialAluminum
DescriptionLED Round Regressed Downlight Fixture
Manufacturers Part Number85590-SU
Bulb TypeLED
Lumens1360
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, Energy Star, Title 24