Toolbox® Z600 Big Grip® Bucket White Rags, 300 Sheets/Bucket, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Big Grip® Bucket White Rags are perfect for jobs outside or wet work sites as it is designed to keep your towels clean and dry until they are needed. Ideal for medium-duty wet or dry wiping applications. Refill bucket with the Z600 Big Grip® Bucket Refill (sold separately). Bracket comes with 3 screws for mounting. Made with 25% recycled fibers. Made in the USA.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10" x 12" |
Product Details
| Number of Sheets | 600 |
| Size Type | 300 Sheets/Bucket |
| Material | DRC |
| Package Quantity | 2 Buckets/Case |
| Description | TOOLBOX Z600 Big Grip Bucket White Rags |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | 60320 |
| Brand | Sellars |