WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort and product waste. When you have a tough job, reach for WypAll® PowerClean™ X90 Ultra Duty Cloths. With their innovative design, WypAll® PowerClean™ X90 Ultra Duty Cloths have the highest fluid capacity of any WypAll® Brand product; they can lift and release fluid. In fact, they provide 75% more oil absorption and 35% more water absorption (than WypAll® X80 cloth). They deliver superb fluid handling which allows you to accomplish clean wiping applications like never before. They're ideal for solvent wiping, surface preparation, equipment cleaning, repair and maintenance tasks and provide durability, cleanliness and high fluid capacity. They contain no glues, adhesives or binders, which means there are low extractables for very clean solvent wiping. They feature outstanding fluid reservoir capacity for absorbing or delivering fluids – so you'll waste less of your valuable solvents (they release 90% of the solvents they absorb, outperforming rags and reducing your solvent spend). In addition, they feature increased durability for continual and repeated use, just like a cloth. The WypAll® Brand guarantees a 20% savings in solvent usage overall. Moreover, the innovative dispensing solutions are portable, so cloths can go anywhere.
Wypall X90 Industrial Cloths 11" x 16-4/5", White 136/Case - KIM12891
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/10 in |
| Depth | 16-8/10 in |
| Weight | 4 lbs |
| Size | 11-1/10" x 16-4/5" |
Product Details
| Number of Sheets | 136 |
| Size Type | 136 Wipes/Box |
| Package Quantity | 1 Box/Case |
| Description | Wypall X90 Cloths |
| Color | Blue |
| Application | Heavy Duty |
| Manufacturers Part Number | KCC 12891 |
| Brand | WypAll |