- 475 Sheets/Roll; 1 Roll of WypAll® PowerClean X80 Heavy Duty Cloths/Case; 475 Sheets/Case; White; Jumbo Roll; Extended Use Towels
- These durable wipes absorb more water and oil then textile shop rags and stay strong.
- 3x less lint vs. rental shop towels.
- Great for cleaning abrasive surfaces, machine and tool part wiping and absorbing industrial size spills.
- These wipes provide a fresh, clean and consistent sheet every time.
WypAll® Power Clean X80 Heavy Duty Cloths, Jumbo Roll, 12.4 x 12.2, White, 455/Roll
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort and product waste. WypAll® PowerClean X80 Heavy Duty Cloths feature innovations like high-tech Hydroknit® fast-absorbing material and are durable for scrubbing. These contaminant-free commercial cloths are a favorite replacement for industrial cloth towels, which can harbor dangerous chemicals, such as lead (In a 2003 Gradient study, 100% of the sampled laundered shop towels tested, lead was detected at levels that may exceed health based exposure guidelines.). WypAll® PowerClean X80 Heavy Duty Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime and solvents in industrial and manufacturing businesses. The reusable cloths are reinforced for strength when wet and dry. These bulk cloths are a great alternative – safer and more efficient – to replace laundered rental shop towels or and cleaning towels. Use them for heavy duty machine- and part-wiping, wiping metal shavings, prepping surfaces with solvents and cleaning rough surfaces. After all, every business gets dirty. But for the toughest grease and grime, you can trust WypAll® PowerClean X80 Heavy Duty Cloths.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.2 in |
| Width | 12.4 in |
| Weight | 5 lbs |
| Roll Length | 530.42 |
| Size | 12.4" x 12.2" |
Product Details
| Color | White |
| Application | Commercial |
| Number of Sheets | 475 |
| Size Type | 475 Wipes/Roll |
| Material | HYDROKNIT® |
| Description | X80 Cloths with HYDROKNIT |
| Package Quantity | 1 Roll/Case |
| Manufacturers Part Number | 41025 |
| Brand | WypAll |