C-Line® Slap 'N Go Magnetic Holders, Side Load, 4-1/4" x 2-1/2", Gray, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Make shelving units, racks, magnetic boards, filing cabinets and more easier to identify with the Slap 'N Go Magnetic Holders. The clear poly pockets have a colored backing that allows the label to stand-out applied to a magnetic surface. Sticks to any clean, flat metal surface. Magnetic pockets are easy to apply, reposition or remove. For vertical or horizontal display and can fit inserts up to 4-1/4 inch length x 2-1/2 inch height in size. Hand write or use a label maker to customize included cardstock inserts. This item includes 10 packs of CLI87701 (10 holders per pack).
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Height | 2-1/2 in |
| Weight | 0.4 lbs |
| Sheet Size | 4-1/4 x 2-1/2 |
Product Details
| Style | Label Holder |
| Material | Polypropylene, Magnet |
| Package Quantity | 10 |
| Description | Slap 'N Go Magnetic Holder |
| Color | Gray |
| Manufacturers Part Number | 87701-BX |
| Brand | C-Line Products |