- Mounts on all BOSTONtec standard double bay slotted uprights part number DBUP53
- Load capacity of 50 lbs
- Bar of 3/8"
- 3" total width with brackets
- Bracket is made of 11 ga (119) cold rolled steel
- Finished with a gray epoxy powder coat
- Weigh is 1 lbs
- Basic installation required
- Made in USA
BOSTONtec Steel Spool Holder, 29"W x 3"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$63.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 3 in |
| Weight Capacity | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Spool Holder |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | SHR830 |
| Brand | BOSTONtec |