Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919530

MPN #: B40003DP

Buyers Sleeve Type Quick Detach Hydraulic Coupler, B40003dp, 3/8" Nptf Dust Plug - Min Qty 11

Product Description
  • Rugged general purpose coupler with a single acting sleeve
  • Connects when system is not operating or when pressure has been relieved
  • Zinc plated steel bodies


  • PRICE
    $3.99

    Min. purchase quantity is 11
    11
    11
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0 lbs

    Product Details

    Manufacturers Part NumberB40003DP
    FinishZinc Plated Body
    Port Size & Type3/8" NPTF
    DescriptionDust Plug
    BrandBuyers Products