Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919531

MPN #: B40005

Buyers Sleeve Type Quick Detach Hydraulic Coupler, B40005, 3/4" NPTF Coupler Assembly

Product Description
  • Rugged general purpose coupler with a single acting sleeve
  • Connects when system is not operating or when pressure has been relieved
  • Zinc plated steel bodies


  • PRICE
    $66.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight1 lbs

    Product Details

    Manufacturers Part NumberB40005
    FinishZinc Plated Body
    Port Size & Type3/4" NPTF
    DescriptionCoupler Assembly
    BrandBuyers Products