slhat Hat Hanger, Metal-Chrome, 19"L x 11-1/2"W, Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Metal Hat Hangers - 19" x 11 1/2" Chrome-Plated. An alternative way to display hats in your store or hang for drying at home!.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 11-1/2 in |
Product Details
| Type | Hat Hanger |
| Material | Metal |
| Package Quantity | 100 |
| Description | Hat Hanger |
| Color | Silver |
| Manufacturers Part Number | slhat |
| Brand | Nahanco |
| Hook Type | Standard Open Hook |
Warranty
| Warranty | 30 days |