
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Victorinox 14 Ham Slicer Knife, Straight Edge, Rosewood Handle 40147
Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A slicer serves a similar function to a carving knife, although it is generally longer and narrower. Slicers are often more flexible and as such are better suited for slicing ham or fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.
Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. A slicer serves a similar function to a carving knife, although it is generally longer and narrower. Slicers are often more flexible and as such are better suited for slicing ham or fish. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.
Product Details
- Type Stamped
- Handle Material Rosewood
- Brand Victorinox
- Description Slicer Knife
- Edge Type Straight
- Material High Carbon Stainless Steel
- Manufacturers Part Number 5.4200.36
Weights & Dimensions
- Blade Length 14 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Victorinox 14 Ham Slicer Knife, Straight Edge, Rosewood Handle 40147
$79.95
- Product Information
- Customer Review
- Product Q&A
- Accessories