- New end caps screw securely into place.
- Now includes mounting screw pack.
- Attractive, sleek design enhances front–of–house and open–kitchen appearance.
- Tough aluminum construction and glass marbles ensure durable, long life.
- Bagged with header card for easy merchandising.
Slide Check Racks, 2 h x 36 w x 3/4 d
Write a Review
|
Questions & Answers (0)
Product Description
An innovative design makes Slide Check Racks the first and only that provide secure check holding and smooth sliding. Smart mounting hole location keeps shelves unobstructed, allowing clear pass–through of orders. Tough aluminum construction, secure end caps and sleek design ensure long life and durability.
PRICE
$52.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 3/4 in |
| Height | 3 in |
Product Details
| Type | Slide Check Rack |
| Material | Anodized Aluminum |
| Manufacturers Part Number | CK6536A |
| Brand | San Jamar |