Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kukko

Model # :WBB2688899

MPN #: 22-0-17

Kukko Slide Hammer - Internal Extractors 21-3 Thru 21-9

Product Description
For use with series 21 and series 21-E. Series 22-1-AS only for 22-0 and 22-0-1.
  • No supporting surface required.
  • TIP: 22-0-2 The impact of the slide hammer can be increased by increments of 3 kg by screwing in one or multiple supplementary weights 22-0-2-100.
Contactless and careful pulling of internal bearings, etc. Ergonomically-shaped, solid sliding parts for optimum transfer of force. Space-saving with strong shock effect. Do not use any electrical or pneumatic servo screwdrivers or hammer drills. Protective blanket required. Protective goggles required.
  • Mass Of Impact (Metric) 1, 7kg
  • Slide Hammer Rod Connection Thread (Metric) M16 x1, 5
  • Threaded Adapters (Ig + Ag) AG: G1/2" - IG: 15-16G, AG: 15-16G - IG: M10
  • Length Of Slide Hammer Impact Area 9 1/16 "
  • Internal Thread (Metric) M16x1, 5 - G1/2"
  • Length Of Slide Hammer Impact Area (Metric) 230mm
  • Overall Length Of Slide Hammer (Metric) 320mm
PRICE
$396.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Weight8 lbs
Reach14-9/16" (370mm) in
ThreadM16 x1,5 in

Product Details

TypeSlide Hammer
DescriptionSeries 22-0 Slide Hammer Device
Manufacturers Part Number22-0-17
For Use WithSeries 21, Series 21-E
BrandKukko