Global Industrial
Model # :WBB1878563
Global Industrial Reclosable Slider Zip Poly Bags, 10"W x 13"L, 3 Mil, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These slide lock bags are easy to close and keep products clean and free from moisture. Simply slide the lock across the width of the bag to seal. These reclosable bags can be reused. They meet FDA and USDA requirements. The sizes listed are the inside usable dimensions of the bag. Available in case quantities.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Thickness | 3 mil |
Product Details
| Type | Slider Zip Bags |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | B1878563 |
| Closure | Slide Seal |
| Brand | Global Industrial |
| Recyclable | No |