Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1878634

Global Industrial™ Reclosable Slider Zip Poly Bags, 22"W x 22"L, 3 Mil, 100/Pack

Product Description
The slide lock bags are easy to close and keep products clean and free from moisture. Simply slide the lock across the width of the bag to seal. These reclosable bags can be reused, and they meet FDA and USDA requirements. The sizes listed are the inside usable dimensions of the bag. Available in case quantities.

Features:
  • Fast and easy-to-use, even with gloved hands!
  • Sizes listed are the inside usable dimensions of the bag.
  • Slide lock glides smoothly across bags making them easy to open and close.
  • Bags are reusable and meets FDA and USDA specification for food contact.


PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit
85.95
Buy 2 units
81.95Save $4.00 (5%)
Buy 3+ units
79.95Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22 in
Thickness3 mil

Product Details

TypeSlider Zip Bags
Package Quantity100
ColorClear
Manufacturers Part NumberB1878634
ClosureSlide Seal
BrandGlobal Industrial
RecyclableNo