Reclosable Slider Zip Poly Bags, 8"W x 7"L, 3 Mil, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These 3 mil zip top slider bags are great for applications where quick, positive closure and ease of use are important. They are easy to handle even while wearing gloves. The slider helps to hold the bag open for one hand loading. These bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags open along the width.
PRICE
$19.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 8 in |
| Thickness | 3 mil |
Product Details
| Type | Slider Zip Bags |
| Package Quantity | 250 |
| Color | Clear |
| Manufacturers Part Number | 4067 |
| Closure | Slide Seal |
| Brand | Laddawn |
| Recyclable | Yes |