LabelMaster® Dangerous Worded Placard, 10-3/4"W x 10-3/4"H, Permanent Vinyl, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Make your message clear when transporting Dangerous Goods with LabelMaster's® Dangerous Worded Placards. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. They also pass IMO's 90-day sea water immersion test (IMDG 5.3.1.1.1). Using UV inks that retard peeling, chipping and fading, they are printed on permanent vinyl that is backed with a high-tactile adhesive that makes them ideal for permanent applications or dedicated equipment. Red, white and black, these placards measure 273 x 273mm and are sold in packs of 25.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Material | Permanent Vinyl |
| Package Quantity | 25 |
| Description | Dangerous |
| Color | Black/Red/White |
| Manufacturers Part Number | Z-PSP1 |
| Brand | LabelMaster |