LabelMaster® Hazard Class 8 Corrosive Placard, UN1791, 10-3/4"W x 10-3/4"H, Tagboard, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Help ensure your full compliance when transporting hypochlorite solutions with LabelMaster's® UN 1791 Corrosive Placards. Pre-printed with the four-digit UN Number, these DOT placards are what you need for shipping Hypochlorite Solutions and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway and rail. Highly durable, these polycoated non-adhesive tagboard markings are ideal for single trips of a short duration, and can be used in Slidemaster placard holders. Measuring 273mm x 273mm, these Hazard Class 8 placards are sold in packs of 25.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Corrosive Placard |
| Material | Polycoated Tagboard |
| Package Quantity | 25 |
| Description | Corrosive Placard |
| Color | White |
| Manufacturers Part Number | ZT4-1791 |
| Brand | LabelMaster |