- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
- Square drive slides on T-Handles for versatility
- Flex handle flex drive swivels 110° in either direction
Williams® Sliding T-Handle, 3/4" Drive, 19-1/4"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$91.95
1
1
Expected on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/4 in |
| Weight | 3 lbs |
| Drive Size | 3/4 in |
| Size | 19-1/4 |
Product Details
| Type | Sliding T-Handle |
| Material | Steel |
| Ratcheting | No |
| Color | Black |
| Manufacturers Part Number | JHWHB-20A |
| Brand | Williams |