Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3220747

MPN #: PLR12F2S

PowerSmith™ Slim Style Pocket Flood/Spot Light, 1200 Lumens, Black/Green

Product Description
Features:
  • Slim and Compact Design
  • Aluminum Housing for Durability
  • Super-Bright Flood Light (1200/600/200 Lumens) for Larger Areas
  • Super-Bright Spot Light (200 Lumens) Reaches up to 164 Feet
  • Powered by a Rechargeable 3.7V, 2.0Ah Lithium-Ion Battery
  • USB-C Power Output for Charging Other Portable Devices
  • Heavy-Duty Metal Pocket Clip
  • Magnets on Base and Back for Attaching to Metal Surfaces
  • IPX7 Waterproof Rating
Includes:
  • Type-C USB Charging Cable


PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8 in
Width1 in
Height7-13/16 in
Weight0.4 lbs

Product Details

TypePocket Flood/Spot Light
Color Temperature5000 K
ColorBlack/Green
Mounting LocationPocket
Max Lumens1200
MaterialPlastic/Metal
Package Quantity1
Manufacturers Part NumberPLR12F2S
Bulb TypeLED
Lumens200, 600, 1200
Water ResistantYes
BrandPowerSmith

Warranty

Warranty5 yr