Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Capsa Healthcare

Model # :WBB3058883

MPN #: 1970516

Capsa Healthcare SlimCare Mobile Laptop Cart with 2 Drawers, 33-1/4" to 49-7/10"H, Gray

Product Description
The SlimCart™ is a non-powered, ultra-lightweight mobile documentation cart. Compact profile and 4" casters allow you to easily move through care settings and tight spaces. Generous work surface with a left or right side slide-out mouse surface

Features:
  • Laptop anti-theft security bridle
  • Power Supply/Brick Holder
  • Height Range: 33.25" to 49.5" (84.45 cm to 125.73 cm)
  • Adjustment Range: 16.25" (41.275 cm)
  • Footprint: 15.35" – 16.02" W x 16.73" D (39 – 40.69 cm x 42.49 cm)
  • Work Surface – Work Area: 14.52" W x 12.35" D (36.88 cm x 31.37 cm)
  • Work Surface – Outer Dimensions: 17.28" W x 20.39" D (43.89 cm x 51.79 cm)
  • Drawer – Inner Dimensions: 9.6" W x 8"-10.8" D x 2.7" H (24.38 cm x 20.32-27.43 cm x 6.85 cm)
  • Casters: 4" (10.16 cm)
  • Lift type: Manual
  • Warranty: 3 years, parts only
PRICE
$1,699.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16-3/4 in
Height33-1/4 - 49-7/10 in
Weight47 lbs
Max Height33-1/4 in
Min Height49-7/10 in

Product Details

TypeMobile Laptop Cart
ColorGray
Battery PoweredNo
Number of Drawers2
Casters4"
Enclosure TypeOpen Style
Includes2 Drawers
MaterialSteel
DescriptionMobile Documentation Cart
Manufacturers Part Number1970516
CollectionSlimCart
BrandCapsa Healthcare

Warranty

Warranty3 yr