Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2329695

MPN #: 104440

Busch Systems Outdoor Octo Container - Organics, 32 Gallon - Graystone/Green - 104440

Product Description
Achieve a modern look without sacrificing practicality. Eight flat sides allow for 360-degree customized labelling options. The Octo is the perfect container for large public spaces with a sleek, yet functional and durable design.

Features
  • A single stream modular container that is ideal for public spaces.
  • Eight-sided design allows for ample signage and labeling options.
  • Liner can be easily removed for servicing and cleaning.

Intended for Outdoor Use.

PRICE
$799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/4 in
Depth15-3/4 in
Height48-1/2 in
Weight34.2 lbs

Product Details

Assembly RequiredUnassembled
TypeOrganics Recycling Can
Number of Openings1
ColorGray
Capacity32 gal
Lid TypeSloped Lid
MaterialPlastic
Package Quantity1
Manufacturers Part Number104440
Percent Post Consumer Recycled Content35 Percent
Container MarkingsOrganics
ShapeOctagon
BrandBusch Systems