- Heavy gauge steel construction
- Hold charts up to 2-1/2" thick
- Available in self or manual close
- Flat key lock security
- Custom colors available
Omnimed® Slim Line Half Size Wall Desk, Self Close, Key Lock, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed slim line wall desks are constructed of powder coated steel in Beige or light Grey for a durable and easy to clean finish. Designed to provide a compact and efficient work area where space is limited. This unit's front panel smoothly opens and closes using an adjustable gas cylinder mechanism. Equipped with flat key lock security, slim line desks can accommodate charts up to 2-1/2 inches thick. Available in self or manual close units.
PRICE
$525.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3 in |
| Height | 23-3/4 in |
| Weight Capacity | 50 lbs |
Product Details
| Lock Type | Key |
| Type | Wall Desk |
| Color | Light Gray |
| Door Type | Hinged |
| Closure | Self Close |
| Mounting Location | Wall Mount |
| Material | Heavy Gauge Steel |
| Description | Slim Line Half Size Wall Desk |
| Manufacturers Part Number | 291568-LG |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |