Scott® provides enhanced hygiene solutions for critical environments. Just because you have a small space doesn't mean that you should have to sacrifice the convenience of a high-capacity paper towel system! The Scott® Slimroll Paper Towels are a true breakthrough in touchless hard roll technology, proving that good things do come in small, high-performance packages. It lets you use a roll towel dispenser in places you didn't think possible, like right next to the sink, in a breakroom, compact offices or at a small nurses' station. With this slim commercial system, you get absorbent, soft recycled paper towels and you'll need to change the roll less frequently. In addition, these towels are specially designed to fit with compatible Kimberly-Clark Professional dispensers that allow your employees and guests to pull what they need to dry their hands without touching the dispenser or any other towels. Proper hand washing is still the best way to reduce germs – thorough drying with paper towels can reduce germs by 77%.
Scott® Slimroll Towels, 1-Ply, 8" x 580 ft, White/Orange Core, 6 Roll/Carton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 580 |
| Width | 8 in |
| Sheet Width | 8 in |
Product Details
| Type | Hard Towel Roll |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 696 |
| Size Type | 696 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Slimroll Towels |
| Manufacturers Part Number | KCC47035 |
| Brand | Scott |
Related Products
Tork® Advanced Hand Towel Rolls offer the softness and strength needed to elevate your hand-drying experience. Features a unique weave pattern creating highly absorbent towels, so fewer are needed per hand dry. Towels have exceptional brightness and cloth-like hand feel. When combined with compatible dispensers Tork® dispensing systems, controlled roll towels offer the added value benefits of waste reduction and cost savings. Comes in convenient easy-carry case. Features: Features a unique weave pattern creating highly absorbent towels. Offers the softness and strength needed to elevate ...
Kleenex® provides state-of-the-art solutions to maximize productivity. Kleenex® Hard Roll Paper Towels with Premium Absorbency Pockets™ provide efficient, reliable hand-drying for your washroom or break room. These paper towels are compatible exclusively with Scott® Pro™ Automatic Hard Roll Towel Dispensers, which can adapt to suit your needs. These dispensers have internal modules that can plug and play to give you the flexibility to build a dispenser customized to meet your requirements. Plus, the paper towels' fast-drying Absorbency Pockets™ mean that users will need ...
Tork® Universal Hand Towel Rolls, Notched, satisfy those seeking to purchase toweling produced with methods less harmful to the environment. These quality roll towels are ideal for a variety of facilities. Controlled roll towels provide added value and benefits, such as controlled usage and cost savings when combined with controlled roll towel dispensers. Features: Extended length provides higher capacity than standard dispensers. Quality roll towels are ideal for a variety of facilities. Economical alternative to premium controlled towels. Provides added value of waste reduction and cost ...
Scott® Essential provides reliable balance of efficiency, performance and value. For areas in business that require an economy line of washroom products, Scott® Essential Single Fold Paper Towels offer a value-oriented drying experience. The folded paper towels are single-ply and they fit in most universal folded paper towel dispensers. These white single fold paper towels help your employees and guests dry their hands (and surfaces, like in breakroom) easily and economically.
Scott® Pro™ provides state-of-the-art solutions to maximize productivity. Scott® Pro™ Hard Roll Paper Towels with fast-drying Absorbency Pockets™ provide efficient, reliable hand-drying for your washroom or break room. These paper towels are exclusively compatible with the Scott® Pro™ Dispenser systems, which can adapt to suit your needs. These dispensers have internal modules that can plug and play to give you the flexibility to build a dispenser customized to meet your requirements. Plus, the paper towels' Absorbency Pockets™ mean that users will need fewer ...