Scott® Essential C-Fold Towels, Convenience Pack, 1-Ply, White, 200/Pack, 9 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Essential provides reliable balance of efficiency, performance and value. When you're looking for a reliable paper towel for your business – in a kitchen, office or restroom-Scott® Essential C-Fold Paper Towels are a great choice. Even though they're economical, they are packed with innovations that help keep your commercial and business restrooms efficient. An alternative to multifold or single-fold towels, the C-Fold design is made especially for smart stacking and unfolding. The built-in Absorbency Pockets soak up a lot of water fast. This is especially helpful for small offices, independent restaurants, boutique retailers and clinics where consistency and dependability support a positive experience for employees and guests. The unfolded towel measures 10.125 inches wide x 13.15 inches long, and is compatible with most universal multi-fold and C-Fold dispensers (sold separately). You'll want to buy them in bulk so you won't risk running out!
PRICE
$76.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/8 |
| Width | 10-1/8 in |
| Sheet Length | 13-1/8 in |
| Sheet Width | 10-1/8 in |
Product Details
| Type | C-Fold Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 200 |
| Size Type | 200 |
| Material | Paper |
| Description | Essential C-Fold Towels for Business |
| Package Quantity | 9 |
| Manufacturers Part Number | KCC03623 |
| Brand | Scott |