- 100 Sheets/Roll, 24 Scott® Kitchen Paper Towel Rolls/Case, 2,448 Sheets/Case; with Quick Absorbing Ridges; White; Perforated Standard Paper Towel Rolls;
- Choose-A-Sheet Towels; Feature special ridges to absorb spills quickly
- Perforations allow you to choose the right size paper towel for the job
- Soak up spills quickly and won't let life's messes slow you down.
- Upgrade your business' experience with Scott® disposable kitchen paper towels
- Certifications: Forest Stewardship Council (FSC)
Scott® Choose-A-Sheet Mega Kitchen Roll Paper Towels, 1-Ply, 4.8 x 11, White, 102/Roll, 24/CT
Write a Review
|
Questions & Answers (0)
Product Description
Are you ready to upgrade your business' experience with paper towels? Scott® Choose-A-Sheet Paper Towels with Quick Absorbing Ridges get the job done faster to keep you moving and let you get back to what matters most. These paper towels feature special ridges to absorb spills quickly, leaving behind nothing but a clean, dry surface. Perforations allow you to choose the right size paper towel for the job, whether you're mopping up small drips of coffee or a whole countertop. Each paper towel roll contains 100 sheets, reducing the need for restocking. Scott® disposable kitchen paper towels soak up spills quickly and won't let life's messes slow you down.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 |
| Width | 11 in |
| Sheet Width | 11 in |
| Sheet Length | 4-4/5 in |
Product Details
| Style | 1 Ply |
| Size Type | 102 |
| Material | Paper |
| Package Quantity | 24 |
| Description | Perforated |
| Color | White |
| Manufacturers Part Number | 47031 |
| Brand | Scott |