Scott® provides reliable balance of efficiency, performance and value. For an economical and highly effective choice for your business' hand drying needs, look no further than Scott® Center-Pull Roll Paper Towels. Each towel is perforated (for one-at-a-time dispensing), never bunches and is designed for one-hand dispensing right from the center of the roll. These paper towels feature Absorbency Pockets that soak up water fast for superior and economical hand drying. They are a hygienic choice for your business' restroom. Large roll size means you'll have to change the roll less often. The single-use center pull towels contain post-consumer waste content to meet EPA guidelines. For practicality and value, you can trust Scott® Center-Pull Roll Paper Towels.
Scott® Essential Roll Center-Pull Towels, 1-Ply, 8 x 12, White, 700/Roll, 6 Rolls/Carton
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 700 ft |
| Width | 8 in |
| Sheet Width | 8 in |
| Sheet Length | 12 in |
Product Details
| Style | 1 Ply |
| Size Type | 700 |
| Material | Paper |
| Package Quantity | 6 |
| Description | Center Pull |
| Color | White |
| Manufacturers Part Number | KIM01032 |
| Brand | Scott |