M & W Sling For Glass Panel Lifting 22878 Lb. Capacity
Lifting Sling for Glass Panels -Sold As Each, 2 Needed To Lift
M & W Sling For Glass Panel Lifting 22878 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,949.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 84 in |
| Weight Capacity | 6000 lbs |
| Panel Height | 60 to 84 in |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 22878 |
| Brand | M&W |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ASMEB30.20, ASME BTH-3 |