Features:
- Fits Edwards 50, 55, 60, 65, 75, 100, 100 Ton Deluxe, 120 Ton, and Elite Ironworkers
- Induction hardened for increased strength
- Tooth matched at the weld to eliminate blade ticking
Weights & Dimensions
| Length | 25 |
| Width | 7 in |
| Height | 7 in |
| Weight | 21 lbs |
Product Details
| Type | Back Gauge |
| Country of Origin | Made in USA |
| Description | Back Gauge For 48" 50T, 55T, 60T, 65T, 75T, 100T, 100T DLX, 120T & Elite Ironworkers |
| Series | AC |
| Manufacturers Part Number | ED9-AC1011 |
| Brand | Edwards |
| Style Type | Ironworker |