- Tools complete with Tools@Height attachment Point
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Hi-polish chrome blades prevent corrosion and can be easily cleaned
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Blades are made from special alloy steel for extra strength
Williams® Slotted Screwdriver with Rotating Tab, 5/16" Tip x 6" Blade Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Expected on or around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-11/16 |
| Weight | 0.4 lbs |
| Shank Diameter | 5/16 |
| Tip Width | 5/16 in |
| Blade Length | 6 |
| Shank Length | 6 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSDR-26-TH |
| Tip Type | Slotted |
| Brand | Williams |