x

Take 15% off your entire order!

Offer applied at checkout

Speakman SM-1450-P-BN Neo™ ADA HandHeld Shower/Tub Combinations

Speakman SM-1450-P-BN Neo™ ADA HandHeld Shower/Tub Combinations

Item #: WBB1170571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Speakman SM-1450-P-BN Neo™ ADA Handheld Shower/Tub Combinations

Speakman's Neo™ ADA Hand Shower and Tub Package completes the bathroom by adding functionality to bold style. Bringing forth a modern design of smooth details and sharp edges, this shower system adds to Speakman's legacy of hotel shower offerings and features a Neo™ hand shower with ADA pause/trickle adapter and shower elbow, durable 60 inch metal shower hose, Neo™ anti-scald pressure balance shower valve with diverter and trim, tub spout, and 24 inch slide bar. The hand shower, equipped with patented Anystream® 360˚ technology, allows the user to easily transition through 360˚ of drenching full-flood spray, central pulsating massage, or a combination of both by simply rotating the showerhead's faceplate. Connecting the base of the hand shower to the shower hose is an ADA compliant pause/trickle adapter, which permits the water source to be turned on or off for ease of operation for those with physical handicaps. The wall mounted shower elbow sources water directly to the hand shower positioned on the Neo™ slide bar. The adjustable attachment that houses the hand shower allows for adjustability up or down according to height. The anti-scald pressure balance shower valve with diverter allows an easy transition between tub and shower use while maintaining a consistent water temperature.ADA compliant shower systems offer several advantages, including ease of operation for those with physical handicaps. Displaying simple yet practical design, this luxury shower system pairs well with any Neo™ bathroom faucet or fixture accessories set to identify modern luxury in any bathroom.

Features:
  • Neo™ hand shower with Anystream® 360 degree spray adjustingface plate
  • Durable 60 inch metal shower hose with integrated vacuum breaker, ADA pause/trickle adapter, and shower elbow
  • Neo™ 24 inch slide bar
  • Neo™ anti-scald pressure balance valve with trim
  • Neo™ tub spout
  • Modern hotel design

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER SM-1450-P-BN
  • GALLONS PER MINUTE 2.5
  • ADA COMPLIANT No
  • COLOR FINISH Brushed Nickel
  • CONNECTION SIZE INCHES 1/2
  • CONNECTION TYPE Sweat
  • CONSTRUCTION Brass, Plastic, Zinc
  • DESCRIPTION ADA HandHeld Shower/Tub Combinations
  • FACE DIAMETER INCHES 4-4/9
  • HANDLE STYLE Single Lever
  • HOSE LENGTH INCHES 60
  • INCLUDES Shower Valve & Trim, Handshower, Elbow, Trickle Adapter, Slide Bar, & Diverter
  • NUMBER OF JETS 5
  • SERIES Neo
  • SHAPE Round
  • SPRAY PATTERN 3
  • STYLE Modern
  • VALVE STYLE Plain Text, Left Side
  • VALVE TYPE Anti-Scald W/Volume Diverter
  • NUMBER OF SHOWERHEADS 1
  • DIVERTER TYPE Standard
  • SPOUT REACH INCHES 5-3/4
  • MOUNTING TYPE Wall
  • DRAIN INCLUDED Yes
  • MULTI FUNCTION Yes
  • WATERSENSE CERTIFIED No
  • SLIDE BAR LENGTH INCHES 25-3/4
  • SELF CLEANING NOZZLE Yes
  • SLIDE BAR INCLUDED Yes
  • HOSE INCLUDED Yes
  • PAUSE/TRICKLE CONTROL Yes
  • LITERS PER MINUTE 9.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman SM-1490-ADA-PBN Neo™ ADA HandHeld Shower/Tub Combinations W/Grab/Slide Bar

Item #: B1170574

Not Yet Rated

Usually ships in 3 to 6 days

$751.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman SM-1450-P-BN Neo™ ADA HandHeld Shower/Tub Combinations

Speakman SM-1450-P-BN Neo™ ADA HandHeld Shower/Tub Combinations

Item #: WBB1170571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Speakman SM-1450-P-BN Neo™ ADA HandHeld Shower/Tub Combinations

    Speakman SM-1450-P-BN Neo™ ADA HandHeld Shower/Tub Combinations

    Price: $846.95

    Best Price: $827.00

    You Save: $19.95

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant