Zurn Temp-Gard III Shower Valve & Trim
Write a Review
|
Questions & Answers (0)
Product Description
TG3 Shower Valve & Trim
ZURN Z7300-SS-MT Single handle pressure balancing mixing tub and shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability, (To reverse the hot and cold inlets simply remove cartridge and turn 180º), two service stops/check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve body is a four port valve with a tub port plug included for shower only applications. The valve inlets, shower and tub outlet are all standard with 1/2 NPT female thread connections. THe 1/2 copper sweat options must be specifed as shown below
ZURN Z7300-SS-MT Single handle pressure balancing mixing tub and shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability, (To reverse the hot and cold inlets simply remove cartridge and turn 180º), two service stops/check stops, and adjustable limit stop. When valve is turned on it must rotate from cold through to the hot position. All exposed trim and handle are metal with polished nickel chrome plated surface. The valve body is a four port valve with a tub port plug included for shower only applications. The valve inlets, shower and tub outlet are all standard with 1/2 NPT female thread connections. THe 1/2 copper sweat options must be specifed as shown below
PRICE
$199.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | Z7300-SS-MT |
| Color | Chrome |
| Connection Style | 1/2" FPT |
| Brand | Zurn |