Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2182973

MPN #: FB1315M

Thermo Scientific Thermolyne Small Benchtop Muffle Furnace with A1 Controller, 1.3L, 120V

Product Description
Reduce energy consumption and increase heatup time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests, conducting gravimetric analysis and for the determination of volatile and suspended solids.

Key Features:
  • Available in two capacities
  • Digital single setpoint temperature control to 1100°C
  • Single display shows actual temperature or setpoint
  • Ceramic fiber insulation permits faster heatup, reducing energy consumption
  • Embedded heating element on top and both sides improves temperature uniformity
  • Drop-down door doubles as a shelf for loading and unloading
  • Door safety switch stops power to heating elements when door is opened
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • 0.95 cm (0.38") dia. port in chamber rear for monitoring temperatures with independent measuring devices

A1 Digital Controller
  • Digital single setpoint control
  • Dual display shows actual temperature and setpoint, no mechanical over-temperature protection relay included

Includes: Thermocouple, line cord, and hearth plate to protect bottom of unit.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,109.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20 lbs
Exterior Dimensions14"H x 13"W x 9"D
Inside Dimensions3-3/8"H x 5"W x 4"D

Product Details

TypeFurnaces
ColorStainless Steel
Amperage8.9 A
Door TypeDrop-Down Door
Hertz50/60 Hz
Temperature ControlA1
Temperature Range100 to 1100 °C
Capacity0.04 ft³
Voltage120 V
DescriptionThermolyne Small Benchtop Muffle Furnace
Watts1060 W
Manufacturers Part NumberFB1315M
BrandThermo Scientific

Warranty

Warranty1 Year on Parts & Labor

Compliance & Certifications

CertificationsCSA Approved