Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB1189945

MPN #: CC2036P03

Carlisle CC2036P03 - Small Bussing Cart W/Panels, 18" x 36", Black

Product Description
Carlisle Small Bussing Cart W/Panels, 18" x 36", Black, CC2036P03

Features:
  • Elegant Styling Is Perfect For Front Of House Serving, Bussing, Or Even Room Service Applications
  • Durable Construction Will Stand Up To The Toughest Use; 300 Pound Capacity
  • Sturdy Shelves Are Textured For Better Grip And To Minimize Scratches
  • Convenient Knockdown Design Is Easy To Assemble
  • Raised Edges On Shelves Help Keep Contents Secure During Transport
  • Side Panels Help Hide Clutter
  • Includes Carlisle's Standard 4" Heavy-Duty, Non-Marking Swivel Casters
  • BPA Free
PRICE
$375.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width36-3/8 in
Height21-3/8 in
Approximate Shelf Size18" x 36"

Product Details

MaterialPolypropylene
Package Quantity1
DescriptionSmall Bussing Cart W/Panels
ColorBlack
Manufacturers Part NumberCC2036P03
BrandCarlisle