Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3200405

MPN #: 027000205

Beta C27S Collapsible Tool Cart, 200 lb. Capacity, 27"W x 12"D x 36"H, Black

Product Description
Transport tools with ease with Beta's C27S patented collapsible tool trolley. The 36" tall tool cart easily rolls across the shop floor and collapses to just 20" tall to haul your tools to any jobsite. This mobile tool cart features a stain-resistant thermoplastic worktop with anti-fall edges to keep tools from rolling off and the worktop has 6 molded compartments (3 at each end) to keep small parts organized. Two 2.75" deep drawers on heavy duty ball-bearing slides open from either side for maximum versatility and quick access to tools and a large, 8-5/8" deep lower compartment stores a variety of tools and equipment. Features two 6" fixed casters and two 4" steering casters with brakes to keep the cart in place while working. When folded down, a centralized keyed lock keeps tools secure when not in use. The expanded tool cart measures 27" wide x 12" deep x 20" high when folded down and measures 36" high (39" high including handles) when opened. Tools not included.

Features:
  • 2 drawers, 588 x 277 mm, with ball bearing slides, for two-way opening
  • Large lower object compartment, 588 x 277 x 220 mm
  • Sheet metal frame
  • Can accommodate drawer partitions and MC foam tool trays
  • Load capacity of 200 lbs.


PRICE
$635.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth12 in
Height36 in
Weight Capacity200 lbs
Weight48.8 lbs
Caster Size4 x 6 in

Product Details

Assembly RequiredNo
TypeCollapsible Tool Cart
ColorBlack
SeriesC27S
Number of Drawers2
StyleSolid Top
Slide TypeBall Bearing
Number of Shelves3
MaterialMetal
Package Quantity1
Manufacturers Part Number027000205
BrandBeta

Warranty

WarrantyLifetime Limited