Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seville Classics

Model # :WBB2254626

MPN #: SHE16218KB

Seville Classics 15-5/16"L x 12-13/16"W x 38-3/16"H - 10 Drawer Organizer Cart - Black

Product Description
Organize your work and life space today with this multi-purpose Seville Classics 10 Drawer Organizer Cart. This versatile cart is constructed from a sturdy chrome plated steel frame and includes 10 sliding drawers and black casters (two locking) for added mobility. Each polypropylene (PP) drawer has an interior dimension of 9.5" wide by 13.5" deep with a depth of 2.6" leaving plenty of space for the storage of just about anything from papers and documents to crafts and classroom supplies to tools. This useful organizer is ideal for use in the office, kitchen, bathroom, dorm room, classroom, garage or workspace. This handy cart measures 15-5/16"L x 12-13/16"W x 38-3/16"H.

Included:

  • 2 steel side frames
  • 4 poles
  • 1 perforated steel top shelf
  • 10 drawers
  • 10 pulls
  • 10 short screws
  • 8 long screws
  • 4 caster sockets
  • 4 casters (1.5" diameter)
  • 8 pole washers
  • 1 Allen key


PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-5/16 in
Width12-13/16 in
Height38-3/16 in
Weight Capacity45.1 lbs

Product Details

Assembly RequiredYes
Drawer Color FamilyBlack
ColorSilver
Drawer MaterialPolypropylene
Number of Drawers10
Number of Bins10
MaterialSteel
Package Quantity1
Manufacturers Part NumberSHE16218KB
Bin MaterialPolypropylene
BrandSeville Classics

Warranty

Warranty1 yr