Thermo Scientific Small Gassing Hood For Precision Shaking Water Baths
Write a Review
|
Questions & Answers (0)
Product Description
The gassing hood permits control over the atmosphere surrounding the sample. It also improves temperature uniformity and reduces energy consumption. Hood is polished stainless steel with a plastic gas fitting. Each bath will accommodate 2 small hoods. Measures 5.6" x 11.35". For use with Precision Shaking Water Baths.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 5-5/8"L x 11-3/8"W |
Product Details
| Type | Water Bath Accessories |
| Material | Stainless Steel |
| Description | Small Gassing Hood |
| Manufacturers Part Number | 3162639 |
| For Use With | Thermo Scientific TSSWB15, TSSWB15S, TSDUB15 |
| Brand | Thermo Scientific |