Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2183464

MPN #: TSGP2S

Thermo Scientific Precision™ Shallow General Purpose Water Bath GP 2S, 2 Liters

Product Description
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

Features:
  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
  • UL Listed and CE Marked

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,545.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight12 lbs
Exterior Dimensions14"L x 9.7"W x 9.1"H
Working Access Dimensions11.8"L x 6"W x 2.6"H

Product Details

TypeWater Baths
Hertz50/60 Hz
Temperature RangeAmbient to 100 °C
Temperature Stability(+/-)0.1°C / (+/-)0.2°C
Capacity2 L
Voltage100-240 V
IncludesClear Polycarbonate Gable Cover, Diffuser Tray, and Rubber Duck
MaterialEpoxy Powder-Coated Steel Exterior, Stainless Steel Interior
DescriptionPrecision Shallow General Purpose Water Bath
Watts300 W
Manufacturers Part NumberTSGP2S
BrandThermo Scientific

Warranty

Warranty2 Years Parts & Labor

Compliance & Certifications

CertificationsUL Listed, CE Marked