Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185852

MPN #: RC2235Q

Thermo Scientific Large External-Controlled Hotplate, 12" x 12" Stainless Steel Top, 120V

Product Description
Enable uniform heating of large volumes and multiple vessels using Thermo Scientific™ External-Controlled Hotplates. These hotplates are ideal for a range of applications with acidic or basic aqueous solutions. An external controller operates outside fume hoods and corrosive environment.

Key Features:
  • Isolation of controls allows operation in hazardous environments
  • Large 12" x 12" (30.5 x 30.5cm) and 12 x 24" (30.5 x 60.9cm) top plate surfaces accommodate up to 40 lb. (18.1kg) loads
  • Power light indicates when control is operating

Temperature Control:
  • Large capacity with excellent temperature stability
  • Temperature stability is ±5°C (9°F) over the operating temperature range Embedded heating elements maximize temperature uniformity and evenly transfer heat within ±10°C (18°F) at 150°C (300°F)
  • Percentage input controller delivers infinite temperature selection

Construction:
  • Porcelain-coated, stainless steel top offers chemical and stain resistance
  • Chemical-resistant cover protects line cord
  • stainless steel case offers maximum resistance to corrosion

Includes: 5' (1.5m) 3-wire cord and plug.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,875.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width13 in
Height6-1/8 in
Weight25 lbs
Max Load40 lbs
Plate Size12" x 12" in

Product Details

TypeExternal-Controlled Hotplate
ColorStainless Steel
Hertz50/60 Hz
Max TemperatureHigh Temp Lab Heating °F
For Use WithIndustrial/Lab Heating
Temperature Range150 to 371 °C
Plate MaterialStainless Steel
Wattage1600 W
Voltage120V V
MaterialStainless Steel
DescriptionLarge External-Controlled Hotplate
FeaturesExternal controller design
Manufacturers Part NumberRC2235Q
ShapeSquare
BrandThermo Scientific

Warranty

Warranty3 yr