Small Hubless Fan Blade, 10" Dia., 20° Pitch, CW, 1" Blade Depth, 5 Blade
|
Questions & Answers (0)
Product Description
Small Hubless Fan Blades are Ideal For Use In Air Moving, Fan Coils, Freezers, Refrigerators, Range Hoods, Small Appliances And More.
Small Hubless Fan Blades have a sturdy construction for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 2400, 3000, 3600. Dimensions and blade depths vary.
Small Hubless Fan Blades have a sturdy construction for long lasting durability and strength. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 2400, 3000, 3600. Dimensions and blade depths vary.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 1 in |
| Diameter | 10 in |
Product Details
| Pitch Degrees | 20 ° |
| RPM | 2400 rpm |
| Material | Aluminum |
| Color | Silver |
| Number of Blades | 5 |
| Rotation | Clockwise ° |
| Brand | PEMS |